Elkay 3-Hole Escutcheon Plate in Lustrous Steel For Kitchen Faucets

ELK133

Manufacturer Part #: LK133LS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Decorative plate covers 3 faucet holes.

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
LKAV4061 and LKAV4032 Faucets
Faucet Part Type
Escutcheon
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
NSF Certified
No
Origin
Global
Package Quantity
1
Side Spray
No
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday