3-Hole Escutcheon Plate in Lustrous Steel For Kitchen Faucets
3-Hole Escutcheon Plate in Lustrous Steel For Kitchen Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative plate covers 3 faucet holes.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- LKAV4061 and LKAV4032 Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-3/4 in
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Style:
- Contemporary
- Weight:
- 0.5 lb
- Width:
- 3 in