3-Hole Wall Mount Mounting Package in Polished Chrome

You last purchased this on
 
Elkay

3-Hole Wall Mount Mounting Package in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

3-Hole Wall Mount Mounting Package in Polished Chrome

  • Fast #
  • Part #ELK397C
  • Item #1679002
  • Manufacturer Part #LK397C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knee operated valve.
  • Wall Mount.
  • Chrome plated.
  • Mounting package includes (2) stops, (2) valves and (2) wall flanges.
  • 1/2" female I.P.S. inlets and 3/8" I.P.S. spout outlet, with enameled iron wall bracket and mounting package.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Foodservice, Healthcare
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection Size:
3/8 in
Faucet Part Type:
Pedal Valve
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Faucet
Side Spray:
No
Width:
10 in