30 gph Chiller in Galvanized Steel

You last purchased this on
 
Elkay

30 gph Chiller in Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

30 gph Chiller in Galvanized Steel

  • Fast #
  • Part #EER301
  • Item #802892
  • Manufacturer Part #ER301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
  • Converts any drinking fountain into a water cooler.
  • Ideal for permanently wired applications.
  • Rated for indoor use.
  • Fully enclosed for safe mounting anywhere.
  • Highest available refrigeration capacity for multiple station or high demand applications.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
16
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
CSA Certified:
CSA C22.2 No. 120
Color Finish Category:
Greys
Color Finish Name:
Galvanized Steel
Flow Rate:
30 gph
GSA Approved:
No
Height:
16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
33-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Side Spray:
No
UL Listed:
Yes
Volts:
115V
Watts:
1290 W
Width:
13-3/4 in