30 x 19 in. 300 Stainless Steel Underbar Standard Drainboard
30 x 19 in. 300 Stainless Steel Underbar Standard Drainboard
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18 ga
- Height:
- 36 in
- Length:
- 30 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Drainboard
- Size:
- 30 in x 19 in x 36 in
- Width:
- 19 in