31-3/4 x 17-3/4 in. Mounting Box
31-3/4 x 17-3/4 in. Mounting Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- Mounting box for cuspidor on EFRPC models.
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Height:
- 31-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 17-3/4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Accessory
- Side Spray:
- No
- Volts:
- 115V
- Width:
- 4 in