32 gph Chiller in Galvanized Steel

Part #EERW321  |  Item #803756  |  Manufacturer Part #ERW321

$ 2,616.00 EACH

Flow Rate:

32 gph

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Converts any drinking fountain into a water cooler.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
  • Water cooled condenser for quiet performance in demanding environments.
  • Fully enclosed for safe mounting anywhere.
  • Ideal for permanently wired applications.
  • Rated for indoor use.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 16

Application: Classroom

Built-In Water Filter: No

CSA Certified: CSA C22.2 No. 120

Color Finish: Galvanized Steel

Color Finish Category: Greys

Flow Rate: 32 gph

GSA Approved: No

Height: 16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Lead Law Compliant: Yes

Length: 33-1/4 in

Material: Galvanized Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Origin: Domestic

Phase: Single Phase

Side Spray: No

Sink Installation Type: [Drop-in, Sink Kits]

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 3/8 in

Watts: 1015

Width: 13-3/4 in