0 items

Elkay Quartz Classic 33 x 20-11/16 in. No-Hole Double Bowl Undermount Kitchen Sink

EELGOU3321L0

Color Finish

Starting at $568.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Easy to clean and stain resistant: washes clean with soapy water
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • Two different size bowls allow you to use bowls independently for various tasks

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
11-15/16 in x 15 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
16.4 gal
Center Bowl Size
18-77/250 in x 18-1/2 in x 9 in
Collection
Quartz Classic
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Left, Rear Right
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Quartz
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 20-709/1000 in
Package Quantity
1
Right Bowl Size
18-5/16 in x 18-1/2 in x 9 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday