Elkay
3/8 x 1/4 in. Assembly Filter and Bracket
Part #E51469C | Item #3970353 | Manufacturer Part #51469C
Fitting Sizes:
3/8 in x 1/4 inProduct Details
Specifications
ADA Compliant: No
Application: Foodservice
Brand Model Compatibility: LVRC8WS, LVRC8WSJO, LVRCTL8WS, LVRCTL8WSJO Bottle Filling Station and Coolers
Color Finish: No. 4
Color Finish Category: Stainless Steel
Faucet Connection Size: 1/4 in
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
GSA Approved: No
IAPMO Listed: No
Material: Stainless Steel
NSF Certified: No
Number Of Bowls: 1
Origin: Global
Product Type: Filter Assembly
Side Spray: No