0 items

Elkay EZH2O® 39-1/16 in. 8 gph Wall Mount Bi-Level Cooler

ELZSTLR8WSC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Water cooler portion only for a bottle filler-water cooler combo

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 61
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 120
Collection
EZH2O®
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
8 gph
GSA Approved
No
Height
39-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday