39-1/4 in. Round front Mounting Frame

You last purchased this on
 
Elkay

39-1/4 in. Round front Mounting Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

39-1/4 in. Round front Mounting Frame

  • Fast #
  • Part #EMFWS200
  • Item #4707090
  • Manufacturer Part #MFWS200
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
EZH2O® Bottle Filling Stations
Coating:
Galvanized
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
8-1/2 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Length:
39-1/4 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Mounting Frame
Side Spray:
No
Width:
19-13/100 in