4 gph. GPH Wall- Mount Single ADA Water Cooler

Part #EEZS4L  |  Item #1725838  |  Manufacturer Part #EZS4L

Flow Rate:

4 gph
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4 gal
  • Size: 19 13/16" x 18 3/8" x 19"
  • Self-contained, wall hung electric refrigerated water cooler
  • Flexi-Guard® anti-microbial safety bubbler
  • Barrier free ADA design meets adult or child ADA standards when properly installed
  • Extra deep basin minimizes splash

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Color Finish: Light Grey

Color Finish Category: Greys

Flow Rate: 4 gph

Height: 19-13/16 in

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Granite

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: EEZS4L

Width: 18-3/8 in