0 items

Elkay Lustertone® 4-Hole Single Bowl Stainless Steel Classroom Sink

EDRKAD222060C

Faucet Installation

4 Hole
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge: 18
  • Includes LKD2439C faucet, LK1141A bubbler, LK35 strainer
  • Includes faucet, bubbler and drain
  • KIT INCLUDES: LKD2439C faucet, LK1141A bubbler, LK35 strainer; save the time of having to purchase each item separately.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Sink size: 22" x 19-1/2"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application
Classroom
Bowl Size Single Or Left
13-1/2 in x 16 in x 5-7/8 in
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.4
Capacity
5.1 gal
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Overall Sink Size
22 in x 19-1/2 in
Package Quantity
1
Side Spray
No
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday