4 in. Cup Sink in Buffed Satin

You last purchased this on
 
Elkay

4 in. Cup Sink in Buffed Satin

  • Fast #
  • Part #ECUPR4
  • Item #1679980
  • Manufacturer Part #CUPR4
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

4 in. Cup Sink in Buffed Satin

This product requires certification to purchase.

X Points
Color Finish Name: Buffed Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of #16 gauge, type 316 Stainless Steel.
  • Flat rim with crimped edges.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Healthcare
Basin Depth:
4 in
Basin Length:
4 in
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Diameter:
6-19/50 in
Drain Location:
Center
Drain Opening:
1-1/2 in
Gauge (metal):
16 ga
Height:
4 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
6-3/8 in
Material:
Stainless Steel
Material Type:
316L
Number of Bowls:
1
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
4 in x 4 in x 4 in
Sink Depth:
4 in
Sink Installation Type:
Floor Mount, Wall Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
6-3/8 in x 6-3/8 in
Thickness:
0.0591 in
Width:
6-3/8 in