Elkay

4 in. Sink Faucet

Part #E7000I  |  Manufacturer Part #7000-I

Center Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 4 in

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No