0 items

Elkay EzH2O® 40-13/16 in. 8 gph In-Wall Bottle Filling Station

ELZWS8K

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto 20-second shut-off
  • Includes WaterSentry® Plus filter
  • Includes lower hinged panel for easy access and servicing
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • No-touch, sensor-activated operation
  • Rated for indoor use.
  • Real drain system eliminates standing water
  • Real drain system eliminates standing water.
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste and LED visual filter monitor shows when replacement is necessary

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
GSA Approved
No
Height
40-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
19-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
370
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday