45 x 16-1/2 x 8 in. 1-Hole Stainless Steel Service Sink in Buffed Satin

You last purchased this on
 
Elkay

45 x 16-1/2 x 8 in. 1-Hole Stainless Steel Service Sink in Buffed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

45 x 16-1/2 x 8 in. 1-Hole Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #EEWMA4820SACC
  • Item #1678944
  • Manufacturer Part #EWMA4820SACC
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Buffed Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 14-gauge, Type 304 stainless steel.
  • ?Furnished with wall hanger and stainless steel support brackets.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • Square rim corners.
  • 10" high, full-length backsplash.
  • KIT INCLUDES: EWMA4820 sink, two LKB722C AC/battery-powered sensor faucets, and one LK18B grid drain.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Scrub, Hand Wash
Basin Depth:
8 in
Basin Length:
45 in
Basin Width:
16-1/2 in
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
8 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Faucet Height:
12-3/4 in
Gauge (metal):
14 ga
Handle Type:
Electronic
Height:
18 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
48 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
No Handle
Number of Holes:
1 Hole
Side Spray:
No
Sink Bowl Size:
45 in x 16-1/2 in x 8 in
Sink Depth:
18 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
48 in x 20 in
Spout Height:
8-3/4 in
Spout Reach:
5-19/50 in
Width:
20 in