Elkay

48 x 20 in. Multi-Station Wash Sink in Satin

Part #EEWMA48202  |  Manufacturer Part #EWMA48202

Color/Finish:
Buffed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 10" high, full-length backsplash.
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ƒFurnished with wall hanger and stainless steel support brackets.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: [Scrub, Hand Wash]

CSA Certified: CSA B45.4

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Opening: 3-1/2 in

Gauge: 14

Height: 18 in

IAPMO Listed: Yes

Length: 48 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 48 in x 20 in x 8 in

Side Spray: No

Sink Bowl Size: 45 in x 20 in x 8 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Width: 20 in