Elkay 48 x 20 in. Wash Service Sink Stainless Steel

EEWMA4820C

Manufacturer Part #: EWMA4820C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Exposed surfaces are hand blended to a uniform finish
  • Features a tall backsplash
  • Assembled in the USA
  • 10" high, full-length backsplash.
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ƒFurnished with wall hanger and stainless steel support brackets.
  • KIT INCLUDES: EWMA4820 sink, two LK940GN05T4H faucets, and one LK18B drain; save time having to purchase each piece separately.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Hand Wash, Scrub
CSA Certified
CSA B45.4
Center Size
24 in
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Opening
3-1/2 in
Gauge
14
Height
18 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
48 in
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Number of Holes
2 Hole
Overall Sink Size
48 in X 20 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
48 in x 20 in x 8 in
Sink Installation Type
Wall Mount
Sink Material
Stainless Steel
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday