5 gph Chiller in Galvanized Steel
5 gph Chiller in Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
- Converts any drinking fountain into a water cooler.
- Ideal for permanently wired applications.
- Rated for indoor use.
- Fully enclosed for safe mounting anywhere.
- Larger tank capacity and low energy use for single station applications.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- Application:
- Classroom, Commercial
- Built-In Water Filter:
- No
- CSA Certified:
- CSA C22.2 No. 120
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Flow Rate:
- 5 gph
- GSA Approved:
- No
- Height:
- 22-1/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 19-9/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Sink Installation Type:
- Drop-in
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 3/8 in
- Watts:
- 280 W
- Width:
- 7-15/16 in