Elkay Harmony™ 5-Hole 2-Bowl Overmount and Drop-In Kitchen Sink with Right or Left Drain
EELQTLB342210R0
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bowl Size Single Or Left
- 16-3/4 in x 16 in x 10 in
- CARB OTC LEED Compliant
- No
- Collection
- Harmony™
- Color Finish
- Java
- Color Finish Category
- Browns
- Drain Location
- Left, Right
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 5 Hole
- GSA Approved
- No
- IAPMO Listed
- Yes
- Installation Type
- Self-Rimming/Drop-In
- Material
- Composite
- Material Type
- Quartech
- Number Of Bowls
- 2
- Overall Sink Size
- 34 in x 22 in x 10 in
- Right Bowl Size
- 8-3/4 in x 16 in x 8 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday