57 in. Outdoor Bottle Filling Station in Evergreen

Part #ELK4410BFFRK  |  Item #4396375  |  Manufacturer Part #LK4410BFFRK

$ 3,897.00 EACH
(Pricing is for Evergreen)

Color/Finish:
Evergreen

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze resistant valve system
  • Weather-resistant finish with corrosion protection internal and external coating
  • Laminar flow to minimize splash
  • Recessed orifice to prevent contamination
  • Vandal-resistant one-piece bubbler
  • Vandal-resistant, easy to operate pushbutton activation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

Built-In Water Filter: No

CARB OTC LEED Compliant: No

Color Finish: Evergreen

Color Finish Category: Greens

GSA Approved: Yes

Height: 57 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Length: 14 in

Material: Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Self Contained Refrigerant: No

Width: 31 in