6-Hole Wall Mount Handwash Sink in Buffed Satin

You last purchased this on
 
Elkay

6-Hole Wall Mount Handwash Sink in Buffed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

6-Hole Wall Mount Handwash Sink in Buffed Satin

  • Fast #
  • Part #EEWMA60206
  • Item #1679860
  • Manufacturer Part #EWMA60206
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 14-gauge, Type 304 stainless steel.
  • ?Furnished with wall hanger and stainless steel support brackets.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • Square rim corners.
  • 10" high, full-length backsplash.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Scrub, Hand Wash
Basin Depth:
8 in
Basin Length:
57 in
Basin Width:
16-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
8 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
14 ga
Height:
25-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Handles:
No Handle
Number of Holes:
6 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
60 in x 20 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
60 in x 20 in
Style:
Traditional
Width:
20 in