Elkay

60 x 20 in. Complete Wash Sink Stainless Steel

Part #EEWMA6020C  |  Manufacturer Part #EWMA6020C

Color/Finish:
Buffed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 10" high, full-length backsplash.
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ƒFurnished with wall hanger and stainless steel support brackets.
  • KIT INCLUDES: EWMA6020 sink, three LK940GN05T4H faucets, and one LK18B drain; save time having to purchase each piece separately.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.19.3, ASME A112.18.2, ASME A112.18.1]

Application: [Scrub, Hand Wash]

CSA Certified: [CSA B45.4, CSA B125.2, CSA B125.1]

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 14

Height: 25-3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 60 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 60 in x 20 in

Side Spray: No

Sink Bowl Size: 60 in x 20 in x 8 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Width: 20 in