Elkay

64 in. Pedestal Bottle Filling Station with Freeze Resistance in Evergreen

Part #ELK4400BFFRK  |  Manufacturer Part #LK4400BFFRK

Color/Finish:
Evergreen

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze resistant valve system
  • Weather-resistant finish with corrosion protection internal and external coating
  • Laminar flow to minimize splash
  • Recessed orifice to prevent contamination
  • Vandal-resistant one-piece bubbler
  • Vandal-resistant, easy to operate pushbutton activation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

Built-In Water Filter: No

CARB OTC LEED Compliant: No

Color Finish: Evergreen

Color Finish Category: Greens

GSA Approved: Yes

Height: 64 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Length: 14 in

Material: Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Self Contained Refrigerant: No

Width: 14 in