Elkay 7-1/2 in. 6000 gal Replacement Filter

EWSF6000R2PK

Manufacturer Part #: WSF6000R-2PK

Length

7-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Multi-pack WaterSentry Fresh 6000 CTO replacement filters for models with a WaterSentry filtration system.
  • Filter should be replaced every 6,000 gallons or 2 years after installation
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shutoff valve that closes when filter is removed.
  • Designed to reduce Aesthetic Chlorine, Taste and Odor and Particulate Class I
  • Spun Polypropylene pre-filter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 for particulate class 1, chlorine, taste and odor reduction.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 42
Capacity
6000 gal
Height
13 in
Length
7-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 42
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
3-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday