8 gal. Bi- Level ADA Water Cooler Grey
8 gal. Bi- Level ADA Water Cooler Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive Flexi-guard® safety bubbler utilizes an infused anti-microbial pliable material to prevent accidental mouth injuries
- Extra deep basin minimizes splashing and features an integral drain
- Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation
- Easy-touch front push bar activation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Depth:
- 19 in
- Flow Rate:
- 8 gph
- Height:
- 25-5/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel, Plastic, Rubber, Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Type:
- EEZTL8LC
- Width:
- 36-3/4 in