8 gph Chiller in Galvanized Steel

This product has been replaced by

Elkay Galvanized Steel Chiller in Galvanized Steel
Elkay 8 gph Chiller in Galvanized Steel
Manufacturer Part #ECH8
You last purchased this on
 
Elkay

8 gph Chiller in Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Galvanized Steel Chiller in Galvanized Steel
Elkay 8 gph Chiller in Galvanized Steel
Manufacturer Part #ECH8
Elkay

8 gph Chiller in Galvanized Steel

  • Fast #
  • Part #EECP8
  • Item #2906495
  • Manufacturer Part #ECP8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Provides cool water for select applications.
  • Converts select drinking fountains into a water cooler.
  • Rated for indoor use.
  • Specifically designed for Legacy in wall applications.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Foodservice
Color Finish Category:
Greys
Color Finish Name:
Galvanized Steel
Faucet Connection:
NPT, Female, Inlet
Faucet Material:
Brass
Flow Rate:
8 gph
GSA Approved:
No
Handle Type:
Wristblade
Height:
13-5/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16-7/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-3/16 in
Spout Reach:
10 in
Spout Type:
High Arc
Style:
Traditional
UL Listed:
Yes
Volts:
115V
Width:
11-1/2 in