8 gph Chiller in Galvanized Steel

Part #EECU8  |  Item #2907337  |  Manufacturer Part #ECU8

$ 860.25 EACH

Flow Rate:

8 gph
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Converts select drinking fountains into a water cooler.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Provides cool water for select applications.
  • Specifically designed for Legacy in wall applications.
  • Rated for indoor use.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 6

Built-In Water Filter: No

Color Finish: Galvanized Steel

Color Finish Category: Greys

Flow Rate: 8 gph

GSA Approved: No

Height: 13 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Lead Law Compliant: Yes

Length: 16-1/4 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 2

Origin: Domestic

Side Spray: No

Sink Installation Type: Drop-in

Style: Traditional

UL Listed: Yes

Volts: 115V

Width: 11-1/2 in