0 items

Elkay 8 gph. Filtered Wall- Mount Single ADA Drinking Fountain

ELZS8

Color Finish

Starting at $880.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Electronic bubbler push bars for easy activation
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Integrated drain reduces debris accumulation and is easy to clean
  • Rated for indoor use
  • Vinyl clad finish is durable and attractive

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Grey
Color Finish Category
Greys
Depth
19 in
Flow Rate
8 gph
Height
19-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday