0 items

Elkay EzH2O® 8 gph Wall Installation Cooler Kit

EEZSTL8WSK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottle filler features sanitary no-touch sensor activation with automatic 20-second shut of timer
  • Complete cooler and bottle filling station in a consolidated space saving design
  • Easy-touch front and side push bar controls on cooler
  • Green ticker™ counts the quantity of bottles saved from waste
  • Laminar Flow provides minimal splash
  • Quick fill rate
  • Rated for indoor use.
  • Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Flow Rate
8 gph
Height
39-3/50 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday