8 gph Wall Mount Water Cooler Easy Touch in Light Grey

You last purchased this on
 
Elkay

8 gph Wall Mount Water Cooler Easy Touch in Light Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

8 gph Wall Mount Water Cooler Easy Touch in Light Grey

  • Fast #
  • Part #EEZ8L
  • Item #1716316
  • Manufacturer Part #EZ8L
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size: 19 13/16" x 18 3/8" x 19"
  • Self-contained, wall hung electric refrigerated water cooler
  • 8 gal
  • Extra deep basin minimizes splash
  • Barrier free ADA design meets adult or child ADA standards when properly installed
  • Flexi-Guard® anti-microbial safety bubbler
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Color Finish Category:
Greys
Color Finish Name:
Grey
Flow Rate:
8 gph
Height:
19-13/16 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Vinyl
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Width:
18-3/8 in