Elkay

8-Hole Wall Mount Handwash Sink Package

Part #EEWMA9620C  |  Manufacturer Part #EWMA9620C

Number of Holes:

8 Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel 14 gauge
  • Wall mount
  • Sink Size: 96" x 20" x 8"
  • Includes faucets
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ƒFurnished with wall hanger and stainless steel support brackets.
  • KIT INCLUDES: EWMA9620 sink, four LK940GN05T4H faucets, and one LK18B drain; save time having to purchase each piece separately.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.19.3]

Application: [Hand Wash, Scrub]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.4, CSA B125.1, CSA B125.2]

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 14

Height: 25-3/4 in

IAPMO Listed: No

Length: 96 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Number of Holes: 8 Hole

Overall Sink Size: 96 in x 20 in

Side Spray: No

Sink Bowl Size: 93 in x 16-1/2 in x 8 in

Sink Installation Type: Top Mount

Type: EEWMA9620C

Width: 20 in