Elkay

Avado® 20 x 14-3/4 in. Bottom Grid Polished Satin

Part #ELKFBG2115SS  |  Item #4007176  |  Manufacturer Part #LKFBG2115SS

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Specially designed feet protect sink bottom to keep it looking great
  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning

Specifications

Collection: Avado®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Height: 1-1/8 in

Length: 20 in

Material: Stainless Steel

Origin: Global

Package Quantity: 1

Product Type: Grid

Shape: Rectangular

Side Spray: No

Size: 20 in x 14-3/4 in

Thickness: 1-1/8 in

Width: 14-3/4 in