Avado™ 5 Hole Stainless Steel Double Bowl Top Mount and Stainless Steel Undermount Kitchen Sink with Center Drain

Part #EEFRTUO332210L5  |  Item #4219741  |  Manufacturer Part #EFRTUO332210L5

Number of Holes:

5 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Avado™

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Material Type: 304L

Number Of Bowls: 2

Number of Holes: 5 Hole

Overall Sink Size: 33 in x 22 in x 10 in

Right Bowl Size: 16 in x 16 in x 10 in

Sink Bowl Size: 13-1/2 in x 16 in x 10 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in