Copper Undercounter Kitchen Sink in Antique Hammered
Avado® Copper Undercounter Kitchen Sink in Antique Hammered
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound absorbing pads to dampen sound
- High capacity 10" deep large bowl, 8" deep small bowl
- Antique hammered copper finish
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- Mounting brackets included
- Not compatible with D5600 series trim
- Plaster guard included
- High quality, thick 16 gauge copper
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.12
- Collection:
- Avado®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Hammered Copper
- Depth:
- 10 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 31-1/4 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 8 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/4 in x 20-1/2 in
- Thickness:
- 0.0460 in
- Width:
- 20-1/2 in