Elkay Avado® Single Handle Pull Down Kitchen Faucet in Brushed Nickel

ELKAV1031NK

Manufacturer Part #: LKAV1031NK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout height: 18 3/4"
  • Spout reach: 7 7/8"
  • Spout swivels 360°
  • Flow Rate: 2.2 GPM
  • Ceramic disc cartridge
  • Stainless steel braided hand spray hose
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Avado®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
18-7/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
Height
18-7/8 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Global
Package Quantity
1
Side Spray
No
Spout Reach
7-7/8 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday