Elkay Avado® Single Handle Pull Down Kitchen Faucet in Brushed Nickel

ELKAV2031NK

Manufacturer Part #: LKAV2031NK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout height: 21 1/8"
  • Spout reach: 8 1/4"
  • One hole installation
  • Flow Rate: 2.2 GPM
  • Lever handle
  • Ceramic disc cartridge
  • Easy-clean rubberized spray face

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Avado®
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Height
28 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
Handle Type
Lever
Height
28 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Global
Package Quantity
1
Side Spray
No
Spout Reach
8-1/4 in
Spout Swivel
255°
Spout Type
Pull Down
Trim Only
No
Width
9-13/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday