Elkay
Avado® Soap or Lotion Dispenser in Brushed Nickel
Part #ELKAV3054NK | Item #4092900 | Manufacturer Part #LKAV3054NK
Product Details
- Deluxe plunger type dispenser for liquid soap or hand lotion.
- Plastic concealed 1/2 liter container fills from top.
- Overall height: 5-1/2", Spout reach: 4".
Specifications
ADA Compliant: Yes
Application: [Residential, Multi-Family]
CARB OTC LEED Compliant: No
Collection: Avado®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Height: 17-3/4 in
IAPMO Listed: No
Length: 2-1/2 in
Material: Brass
Origin: Global
Product Type: Accessory
Side Spray: No
Spout Height: 5-1/2 in
Spout Reach: 4-1/8 in
Style: Contemporary
Type: ELKAV3054NK
Weight: 0.5
Width: 5 in