Undercounter Kitchen Sink in Antique Copper
Avado® Undercounter Kitchen Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antique Hammered Copper is handcrafted, making each sink unique
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- No faucet drilling
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- Patina develops over time
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI IGC 194
- Application:
- Residential
- CSA Certified:
- CSA B45.12
- Collection:
- Avado®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 10 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 10-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 18 in x 10 in
- Sink Bowl Size, Center:
- 14 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/4 in x 20-1/2 in
- Thickness:
- 0.0460 in
- Width:
- 22 in