Undermount Kitchen Sink Package in Soft Highlighted Satin
Avado® Undermount Kitchen Sink Package in Soft Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium, 18 gauge, type 304 stainless steel construction
- Includes EGUH281610R sink, LKWOBG2815RSS bottom grid, LK99 drain
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- KIT INCLUDES: EGUH281610R sink, LKWOBG2815RSS bottom grid, LK99 drain; save the time of having to purchase each item separately.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Avado®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Soft Highlighted Satin
- Depth:
- 10 in
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 28 in x 15-3/4 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-1/2 in x 18-1/4 in