BEZEL WALL

Part #ERP2130  |  Item #1883960  |  Manufacturer Part #RP2130

$ 174.75 EACH

Type:

ERP2130
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 32.25" high X 21" wide.
  • Covers wall surface imperfections.
  • For use with EZ, LZ, EMABF, LMABF or (L)VRC models.

Specifications

ADA Compliant: No

Application: [Healthcare, Hospitality, Office]

Color Finish: Black

Color Finish Category: Blacks

Height: 21 in

Installation Type: Wall Mount

Length: 32-1/4 in

Material: Stainless Steel

Origin: Domestic

Product Type: Accessory

Side Spray: No

Type: ERP2130

Width: 1/4 in