Two Station Wall Mount Water Cooler, Vandal-Resistant in Stainless Steel

You last purchased this on
 
Elkay

Two Station Wall Mount Water Cooler, Vandal-Resistant in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Two Station Wall Mount Water Cooler, Vandal-Resistant in Stainless Steel

  • Fast #
  • Part #EVRCTLDDSC
  • Item #3021767
  • Manufacturer Part #VRCTLDDSC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Classic design stainless steel cooler provides an attractive and durable product.
  • Rated for indoor or outdoor use.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Tamper-resistant fasteners help protect against vandalism.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Healthcare
Built-In Water Filter:
No
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
27 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
36-5/16 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Product Type:
Cooler
Self Contained Refrigerant:
No
Side Spray:
No
Sink Installation Type:
Drop-in
Vandal Resistant:
Yes
Volts:
115V
Water Outlet Connection Size:
1-1/2 in
Width:
18-5/8 in