Elkay Bottom Grid in Polished Stainless Steel for 12-13/16 x 16-3/16 in. Bowl

ELKWOBG1216SS

Color/Finish

(Pricing is for Polished Stainless Steel)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

SPECIFICATIONS

Brand Model Compatibility
12-13/16 in x 16-3/16 in Bowl
CARB OTC LEED Compliant
No
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Length
10-5/16 in
Material
Stainless Steel
Origin
Global
Side Spray
No
Thickness
1-1/8 in
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday