Elkay

Bracket Regulator in White

Part #E55880C  |  Manufacturer Part #55880C

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 2 in

Length: 14 in

Material: Plastic

Origin: Domestic

Package Quantity: 1

Side Spray: No

Type: E55880C

Width: 2-9/50 in