Single Lever Cartridge

You last purchased this on
 
Elkay

Single Lever Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Single Lever Cartridge

  • Fast #
  • Part #EA54236R
  • Item #1680788
  • Manufacturer Part #A54236R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cartridge Type:
Hot and Cold
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Faucet Part Type:
Cartridge
Material:
Stainless Steel
Number of Bowls:
2
Origin:
Global
Product Type:
Replacement Part
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional