1-Bowl 304 Stainless Steel Laundry Sink in Brushed Satin
Celebrity® 1-Bowl 304 Stainless Steel Laundry Sink in Brushed Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- Basin Depth:
- 10 in
- Basin Length:
- 21 in
- Basin Width:
- 15-3/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 13.5 gal
- Collection:
- Celebrity®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Depth:
- 10-1/4 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Gauge (metal):
- 20 ga
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 10-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 25 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 10 in
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 25 in x 22 in
- Spout Height:
- 41-1/8 in
- Spout Reach:
- 30 in
- Spout Type:
- Flexible
- Spray Type:
- Rinse
- Style:
- Traditional
- Thickness:
- 0.0351 in
- UL Listed:
- No
- Weight:
- 11 lb
- Width:
- 22 in