Elkay

Celebrity® 15 x 15 in. 1 Hole Drop-in Stainless Steel Bar Sink in Brushed Satin

Part #EBPSR151  |  Manufacturer Part #BPSR151

Color/Finish:
Brushed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pacemaker
  • Countertop mounting clips included
  • Bright satin finish
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • Bowl Size: 12" x 9 1/4" x 6 1/8"
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 2.6 gal

Collection: Celebrity®

Color Finish: Brushed Satin

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Location: Center

Drain Opening: 2 in

Gauge: 20

Height: 6-1/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 15 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 15 in x 15 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 12 in x 9-1/4 in x 6 in

Sink Depth: 6-1/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0351 in

Width: 15 in