15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink in Brushed Satin Stainless Steel

You last purchased this on
 
Elkay

Celebrity® 15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink in Brushed Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Celebrity® 15 x 15 in. 2 Hole Stainless Steel Drop- Bar Sink in Brushed Satin Stainless Steel

  • Fast #
  • Part #EBCRA150C
  • Item #12673
  • Manufacturer Part #BCRA150C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • KIT INCLUDES: BCR15 sink, LKA2475LF faucet, LK58 drain; save the time of having to purchase each item separately.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Multi-Family
Basin Depth:
6-13/100 in
Basin Length:
10 in
Basin Width:
12 in
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Collection:
Celebrity®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Depth:
6-1/8 in
Drain Diameter:
2 in
Drain Location:
Center
Drain Opening:
2 in
Faucet Center Size:
4 in
Faucet Included:
Yes
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
6-1/8 in
Installation Type:
Drop-in, Sink Kits
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
15 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372 (lead free), NSF 61
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Side Spray:
No
Sink Bowl Size:
12 in x 10 in x 6-1/8 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Style:
Traditional
Thickness:
0.0351 in
Weight:
4.5 lb
Width:
15 in