Elkay Celebrity® 2-Hole 1-Bowl Stainless Steel Kitchen Sink

ECR25212

Number of Holes

2 Hole
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Material: stainless steel
  • Number of Bowls: 1
  • Sound deadening: full spray
  • Thickness: 20
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Celebrity®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Overall Sink Size
25 in x 21-1/4 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
21 in x 15-3/4 in x 6-7/8 in
Sink Size Range
20 in - 25 in
Thickness
0.0351 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday